missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Polypropylene Conical Bottom Test Tubes

Manufactured from polypropylene for excellent chemical and high temperature resistance. Greiner Bio-One™ Polypropylene Conical Bottom Test Tubes are suitable for the storage of chemical and biological samples.

Brand:  Greiner Bio-One 227261

 View more versions of this product

Product Code. 10711212

  • £288.00 / Pack of 500
Estimated Shipment: 15-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Free of detectable DNase, RNase, human DNA
  • Non-Pyrogenic, non-cytotoxic
  • Diameter: 30mm
  • Volume: 50mL
  • Blue screw cap
  • Blue graduations and white writing area
  • Sterile
  • Single use only
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Natural
Blue
Conical
Light-Sensitive Materials and Reactions
20
Yes
Screw Cap
30 mm
50 mL
Polypropylene
500
Sterile
115 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.