missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Polypropylene Conical Containers

Quality sampling tools for secure sample retrieval and shipment

Brand:  Corning™ PC400-05

Code : 46

Additional Details : Weight : 5.40000kg

 View more versions of this product

Product Code. 11753174

  • £169.28 / Pack of 185
Estimated Shipment: 16-10-2024
to see stock.

Description

Description

  • Lightweight and break-resistant
  • Transparent or white Polypropylene (PP)
  • Assembled or non-assembled
Specifications

Specifications

Polypropylene
13.5 oz.
White
85 mm
185/Pk.
Sterile
400 mL
White
185/Cs.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers