missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Polypropylene Conical Containers

Click to view available options
Capacity (Metric):
200 mL
400 mL
1 L
Sterility:
Non-sterile
Sterile
Color:
Natural
White
Diameter (Metric):
62 mm
85 mm
105 mm
Unit Size:
Pack of 185
Pack of 220
Pack of 80
Description
- Lightweight and break-resistant
- Transparent or white Polypropylene (PP)
- Assembled or non-assembled
Specifications
Specifications
| Material | Polypropylene |
| Sterility | Sterile |
| Capacity (English) | 6.7 oz. |
| Capacity (Metric) | 200 mL |
| Closure Color | White |
| Color | White |
| Diameter (Metric) | 85 mm |
| No. per Case | 220/Cs. |
| No. per Pack | 220/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction