missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Cryoboxes

Product Code. 11826903 Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue
Green
Natural
Red
Yellow
Holds:
1 to 2 mL
3 to 5 mL
81 Places
Unit Size:
Pack of 5

Product Code. 11826903

Only null left
Add to basket
Edge
Add to basket

Use these polypropylene boxes with grid inserts for ultra-low temperature storage. Fisherbrand™ Polypropylene Cryoboxes are ideal for sample storage and transportation.

  • Autoclavable, temperature resistant from -90°C to +121°C
  • High quality polypropylene
  • Available in natural and various colors
  • 81 places, 9 x 9 grid, numerically coded
  • Robust hinge with safe snap-on lid
  • Stackable for safe transportation
  • Drain bores at the bottom for dew liquids
  • Removable grid inserts
  • Can also be used for larger vessels by removing the grid inserts For sample storage and transportation.

Specifications

Capacity (Metric) 2 mL
Closure Type Snap-On Lid
Color Yellow
Material Polypropylene
Shape Square
Type Cryo Box
Holds 1 to 2 mL
Includes Stackable Digital Identification, Translucent Lid Hinge
Max. Temperature (Metric) 121°C
Min. Temperature (Metric) -90°C
Quantity 5 Pack
Length (Metric) 133 mm
Height (Metric) 52 mm
Weight (Metric) 0.51 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.