missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Cryoboxes
Alle ansehen Fisherbrand Produkte
missing translation for 'orderingAttributeHoverText'
Color:
Black
Blue
Green
Natural
Red
Yellow
Holds:
1 to 2 mL
3 to 5 mL
81 Places
missing translation for 'unitSize'
Pack of 5
Beschreibung
- Autoclavable, temperature resistant from -90°C to +121°C
- High quality polypropylene
- Available in natural and various colors
- 81 places, 9 x 9 grid, numerically coded
- Robust hinge with safe snap-on lid
- Stackable for safe transportation
- Drain bores at the bottom for dew liquids
- Removable grid inserts
- Can also be used for larger vessels by removing the grid inserts For sample storage and transportation.
Spezifikation
Spezifikation
| Capacity (Metric) | 2 mL |
| Closure Type | Snap-On Lid |
| Color | Green |
| Material | Polypropylene |
| Shape | Square |
| Type | Cryo Box |
| Holds | 1 to 2 mL |
| Includes | Stackable Digital Identification, Translucent Lid Hinge |
| Max. Temperature (Metric) | 121°C |
| Min. Temperature (Metric) | -90°C |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur