missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Cryoboxes
Use these polypropylene boxes with grid inserts for ultra-low temperature storage. Fisherbrand™ Polypropylene Cryoboxes are ideal for sample storage and transportation.
Marca: Fisherbrand™
Code : 46
Dettagli aggiuntivi : Weight : 0.47376kg
Descrizione
- Autoclavable, temperature resistant from -90°C to +121°C
- High quality polypropylene
- Available in natural and various colors
- 81 places, 9 x 9 grid, numerically coded
- Robust hinge with safe snap-on lid
- Stackable for safe transportation
- Drain bores at the bottom for dew liquids
- Removable grid inserts
- Can also be used for larger vessels by removing the grid inserts For sample storage and transportation.
Specifica
Black | |
Square | |
Safe Storage, Transport | |
Robust Hinge with Snap-On Lid | |
-90°C | |
133 mm | |
52 mm |
Polypropylene | |
Cryo Box | |
81 Places | |
121°C | |
5 Pack | |
133 mm | |
0.6 kg |