missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ Polypropylene Cryo Boxes
Click to view available options
Color:
Black
Blue
Green
Natural
Red
Yellow
Type:
Cryo Box, With grid
Cryo Box, Without grid
Height (Metric):
52 mm
75 mm
Unit Size:
Each
Pack of 5
Description
- High quality polypropylene
- Available in natural and other colors
- Autoclavableli>
- Temperature-resistant from -90 to +121°C
- 81 places, 9 x 9 grid, numerically coded
- Robust hinge with safe snap-on lid
- Stackable for safe transport
- Drain bores at the bottom for dew liquids
- Without grid inserts
Specifications
Specifications
| Closure Type | Snap-On Lid |
| Color | Yellow |
| Material | Polypropylene |
| Shape | Square |
| Type | Cryo Box, Without grid |
| For Use With (Application) | Safe Transport |
| Max. Temperature (Metric) | 121°C |
| Min. Temperature (Metric) | -90°C |
| Quantity | 5 Pack |
| Length (Metric) | 133 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction