missing translation for 'onlineSavingsMsg'
Learn More

Ratiolab™ Polypropylene Cryo Boxes

Product Code. 15838532
Click to view available options
Color:
Black
Blue
Green
Natural
Red
Yellow
Type:
Cryo Box, With grid
Cryo Box, Without grid
Height (Metric):
52 mm
75 mm
Unit Size:
Each
Pack of 5
This item is not returnable. View return policy

Product Code. 15838532

Brand: Ratiolab™ 5120012

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these polypropylene boxes for low-temperature tube storage. Fisherbrand™ Polypropylene Cryo Boxes are ideal for sample storage and transportation.

  • High quality polypropylene
  • Available in natural and other colors
  • Autoclavableli>
  • Temperature-resistant from -90 to +121°C
  • 81 places, 9 x 9 grid, numerically coded
  • Robust hinge with safe snap-on lid
  • Stackable for safe transport
  • Drain bores at the bottom for dew liquids
  • Removable grid inserts
  • Cryo Boxes can also be used for larger vessels by removing the grid inserts

Specifications

Closure Type Snap-On Lid
Color Red
Material Polypropylene
Shape Square
Type Cryo Box, With grid
For Use With (Application) For Cryo Tubes 1.2 to 2 ml
Holds 1.2 to 2 mL Cryo Tubes
Max. Temperature (Metric) 121°C
Min. Temperature (Metric) -90°C
Quantity 5 Pack
Length (Metric) 133 mm
Width (Metric) 133 mm
Height (Metric) 52 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.