missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ Polypropylene Cryo Boxes with Slip Lid
Click to view available options
Color:
Assorted
Black
Blue
Green
Natural
Yellow
Tube Array:
10 x 10
6 x 6
7 x 7
8 x 8
Includes:
Numerically Coded
Uncoded
Unit Size:
Pack of 5
Description
- Boxes are adjustable in height, from 50 to 75 mm
- Turn combi-lid 90° to adjust height positions
- Available in a range of colors
- Corresponding vents for draining condensed water
- Autoclavable and temperature-resistant from -90° to +121°C
- Grids available in the following arrays: 6 x 6, 7 x 7, 8 x 8 and 10 x 10
- Available uncoded or numerically coded
- Provided in packs of 5
Specifications
Specifications
| Closure Type | Slip Lid |
| Color | Natural |
| Material | Polypropylene |
| Shape | Square |
| Type | Cryo Box |
| For Use With (Application) | Storage and Transport of Deep Freeze Samples |
| Includes | Numerically Coded |
| Max. Temperature (Metric) | 121°C |
| Min. Temperature (Metric) | -90°C |
| Quantity | 5/pk |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction