missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Cryoboxes with Slip Lid

Use these polypropylene boxes with grid inserts for storage of up to 100 tubes. Fisherbrand™ Polypropylene Cryoboxes are ideal for sample storage and transportation.

Brand:  Fisherbrand™ FB71401

21.58 GBP valid until 2024-12-31
Use promo code "21942" to get your promotional price.


 View more versions of this product

Product Code. 12603145

  • £24.95 / Pack of 5
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Cryoboxes with Slip Lid, PP, Format 133 x 133mm
  • High quality polypropylene (PP)
  • Available in natural and other colors
  • Boxes are adjustable in height
  • The boxes are available in 6 modern colors, with an numerical coding and corresponding vents for draining condensed water
  • The 6 x 6 until 10 x 10 grid accommodates space from 36 to 100 tubes
  • autoclavable, temperature-resistant from -90°C to +121°C
  • Available grids: 6 x 6, 7 x 7, 8 x 8, 9 x 9, 10 x 10
  • Numerically coded
Specifications

Specifications

Natural
Cryo Box
9 x 9
133 mm
Polypropylene
Slip Lid
133 mm
50 to 75 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.