missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Cryoboxes with Slip Lid

Product Code. 12633145 Shop All Fisherbrand Products
Click to view available options
Color:
Assorted
Black
Blue
Green
Natural
Red
Yellow
Type:
Cryo Box
Cryo Box, Numerically Coded
Tube Array:
10 x 10
9 x 9
Unit Size:
Pack of 5

Product Code. 12633145

Only null left
Add to basket
Add to basket

Use these polypropylene boxes with grid inserts for storage of up to 100 tubes. Fisherbrand™ Polypropylene Cryoboxes are ideal for sample storage and transportation.

  • Cryoboxes with Slip Lid, PP, Format 133 x 133mm
  • High quality polypropylene (PP)
  • Available in natural and other colors
  • Boxes are adjustable in height
  • The boxes are available in 6 modern colors, with an numerical coding and corresponding vents for draining condensed water
  • The 6 x 6 until 10 x 10 grid accommodates space from 36 to 100 tubes
  • autoclavable, temperature-resistant from -90°C to +121°C
  • Available grids: 6 x 6, 7 x 7, 8 x 8, 9 x 9, 10 x 10
  • Numerically coded

Specifications

Color Green
Material Polypropylene
Type Cryo Box
Includes Slip Lid
Tube Array 9 x 9
Length (Metric) 133 mm
Width (Metric) 133 mm
Height (Metric) 50 to 75 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.