Learn More
Fisherbrand™ Polypropylene Cryoboxes with Slip Lid
Use these polypropylene boxes with grid inserts for storage of up to 100 tubes. Fisherbrand™ Polypropylene Cryoboxes are ideal for sample storage and transportation.
Brand: Fisherbrand™
22.15 GBP valid until 2024-12-31
Use promo code "21942" to get your promotional price.
Code : 03
Additional Details : Weight : 0.70000kg
Description
- Cryoboxes with Slip Lid, PP, Format 133 x 133mm
- High quality polypropylene (PP)
- Available in natural and other colors
- Boxes are adjustable in height
- The boxes are available in 6 modern colors, with an numerical coding and corresponding vents for draining condensed water
- The 6 x 6 until 10 x 10 grid accommodates space from 36 to 100 tubes
- autoclavable, temperature-resistant from -90°C to +121°C
- Available grids: 6 x 6, 7 x 7, 8 x 8, 9 x 9, 10 x 10
- Numerically coded
Specifications
Green | |
Cryo Box | |
10 x 10 | |
133 mm |
Polypropylene | |
Slip Lid | |
133 mm | |
50 to 75 mm |