missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Cryoboxes with Slip Lid
Shop All Fisherbrand Products
Click to view available options
Color:
Assorted
Black
Blue
Green
Natural
Red
Yellow
Type:
Cryo Box
Cryo Box, Numerically Coded
Tube Array:
10 x 10
9 x 9
Unit Size:
Pack of 5
Description
- Cryoboxes with Slip Lid, PP, Format 133 x 133mm
- High quality polypropylene (PP)
- Available in natural and other colors
- Boxes are adjustable in height
- The boxes are available in 6 modern colors, with an numerical coding and corresponding vents for draining condensed water
- The 6 x 6 until 10 x 10 grid accommodates space from 36 to 100 tubes
- autoclavable, temperature-resistant from -90°C to +121°C
- Available grids: 6 x 6, 7 x 7, 8 x 8, 9 x 9, 10 x 10
- Numerically coded
Specifications
Specifications
| Color | Blue |
| Material | Polypropylene |
| Type | Cryo Box, Numerically Coded |
| Includes | With slip lid |
| Tube Array | 10 x 10 |
| Length (Metric) | 133 mm |
| Width (Metric) | 133 mm |
| Height (Metric) | 50 to 75 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction