missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Polypropylene Cryobox without Printed Codes
Cryobox without cell codes printed are color-coded for easy identification.
Marke: Tenak™ TE22291
Weitere Details : Weight : 0.08000kg
Beschreibung
- Constructed of polypropylene
- Can be used in temperatures as low as -90°C
- Autoclavable at 121°C for 20 minutes
- Boxes have a fixed grid divider with 9 x 9 cells and are suited for 1.2 mL and 2 mL cryogenic vials
Spezifikation
9 x 9 cells | |
Polypropylene | |
As low as -90°C |
Green | |
Without printed codes |