missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Cryotubes, PP, with External Thread, Screw Cap with Silicone Seal, BIO-CERT™ Cell Culture Quality, Sterile

Manufactured from polypropylene. BRAND™ Cryogenic Tubes with External Thread Screw Caps include a large frosted marking area with colored cap inserts to provide easy sample identification. Graduated, U-bottom shape with 12.5mm outer diameter. Sterile, RNase-, DNase-, DNA and endotoxin-free. Temperature stability to -196 °C, and autoclavable at 121 °C (2 bar).

£388.00 - £565.00

Specifications

Diameter (Metric) 12.5 mm
Product Type Cryogenic Storage Tube
Certifications/Compliance DIN EN 285
Autoclavable Autoclavable
Bottom Shape Round (Self-standing)
View More Specs

Products 5
Product Code Brand Capacity (Metric) Graduations Height (Metric) Price Quantity & Availability  
Product Code Brand Capacity (Metric) Graduations Height (Metric) Price Quantity & Availability  
10618251
View Documents
BRAND™
114830
1.2 mL Up to 1 mL 41 mm
£388.00
Pack of 1000
Please to purchase this item. Need a web account? Register with us today!
10410381
View Documents
BRAND™
114833
3.0 mL Up to 3.0 mL 70 mm
£422.00
Pack of 1000
Please to purchase this item. Need a web account? Register with us today!
10791571
View Documents
BRAND™
114832
2.0 mL Up to 1.8 mL 49 mm
£565.00
Pack of 1000
Please to purchase this item. Need a web account? Register with us today!
10698051
View Documents
BRAND™
114834
4.0 mL Up to 3.6 mL 76 mm
£449.00
Pack of 1000
Please to purchase this item. Need a web account? Register with us today!
10277980
View Documents
BRAND™
114835
5.0 mL Up to 4.5 mL 92 mm
£458.00
Pack of 1000
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Designed for storage of biological material, such as microorganisms, human and animal cells, etc. in the gas phase of liquid nitrogen. WARNING: for research purpose only!
  • PP, graduated, outer-Ø 12.5 mm, U-bottom.
  • Large frosted marking area and colored cap inserts for easy sample identification.
  • Temperature stability to -196 °C.
  • Sterility/SAL (Sterility Assurance Level) 10-3.
  • γ-ray sterile and autoclavable at 121 °C (2 bar), acc. DIN EN 285.
  • Vessels without a stand ring can be centrifuged up to RZB 14000.
  • BIO-CERT™ Cell Culture Quality: Free of human DNA, RNase, DNase, Pyrogens and non cytotoxic
Specifications

Specifications

12.5 mm
DIN EN 285
Round (Self-standing)
External
Yes
Polypropylene
Screw Cap
Cryogenic Storage Tube
Autoclavable
Polypropylene
Screw cap
Sterile
Yes
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BRAND™ Cryotubes, PP, with External Thread, Screw Cap with Silicone Seal, BIO-CERT™ Cell Culture Quality, Sterile

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.