missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Polypropylene Cryogenic Vials
GREENER_CHOICEBIOPHARMA

Manufactured from polypropylene for stability in extreme temperature conditions. Corning™ Externally Threaded Cryogenic Vials provide a safe and secure vessel for ultra-low temperature storage of valuable cell cultures and biological samples.

Brand:  Corning™ 430662

 View more versions of this product

Product Code. 10388611

  • £397.17 / Pack of 500
Estimated Shipment: 14-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured from polypropylene to withstand temperatures down to -196°C
  • Black graduations with large marking spot
  • Vials have a silicone washer for a secure seal
  • Vials may be color coded with inserts
  • 4 mL self-standing vials are available in five cap colors
  • Self-standing vials have a special base design allowing them to be locked into cryogenic rack and tray (Cat. No. 431131) for single-handed manipulation
  • Free foam rack with each case
  • RNase-/DNase-free
  • Sterile
  • Nonpyrogenic
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Orange
12.7 mm
Sterile
Yes
500
Round
External
4 mL
Yes
76.5 mm
Yes
Natural
Polypropylene
4 mL
Silicone washer for tight seal, 50-position polyfoam rack with each case for easy carrying
50
-196°C
Round, Self-standing
Yes
Polypropylene
Nonpyrogenic, RNase/DNase-free
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers