missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Polypropylene Culture Tubes
Non-sterile Culture Tubes without Caps
Brand: Cole-Parmer™ 63600-00
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Natural polypropylene
- Non-sterile, without cap
- 17mm x 100mm (Dia., x H)
Specifications
17 mm | |
Heavy walled, break resistant culture tubes without caps | |
100 mm | |
Non-sterile | |
No |
17 mm dia. | |
Natural | |
Polypropylene | |
16 mL |