missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polypropylene Cutting Board
Made of non-absorbent polypropylene and easy to clean
Brand: Azlon BWY300
44.07 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.47250kg
Description
- Good chemical resistance
- Unbreakable in normal use
- Autoclavable at 121°C
Specifications
Yes | |
300 L x 210 W x 9 Hmm | |
300 x 210 x 9 mm | |
8.26 in. | |
9 mm |
Polypropylene | |
300 x 210 mm | |
300 mm | |
210 mm |