missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Polypropylene Cylindrical Y Connectors

Product Code. 10014930
Click to view available options
For Use With:
11 to 13 mm Hose
13 to 15 mm Hose
3 to 5 mm Hose
5 to 7 mm Hose
6 to 8 mm Hose
7 to 9 mm Hose
9 to 11 mm Hose
Unit Size:
Pack of 10

Product Code. 10014930

Brand: Buerkle™ 87060012

Only null left
Add to basket
Add to basket

Safeguard a flexible and safe connection for demanding applications with these Y connectors. Buerkle™ Polypropylene Cylindrical Y Connectors are available in a variety of sizes to extend, connect, branch, join and repair hoses and tubing.

  • Cylindrical Y hose connector
  • Available in a variety of sizes from 3 to 15mm dia.
  • Polypropylene
  • Temperature resistant up to +135°C max.
  • Sterilizable
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EU Foodstuffs, RoHS
Autoclavable Autoclavable
Diameter (Metric) Inner 10 mm
Material Polypropylene
For Use With 11 to 13 mm Hose
Packaging Quantity 10/Pk.
Resistance Properties Up to 135°C Temperature-Resistant
Shape Cylindrical Y
Color Transparent
Max. Operating Temperature (Metric) 135°C
Product Type Y Connector
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.