Learn More
Buerkle™ Polypropylene Cylindrical Y Connectors
Safeguard a flexible and safe connection for demanding applications with these Y connectors. Buerkle™ Polypropylene Cylindrical Y Connectors are available in a variety of sizes to extend, connect, branch, join and repair hoses and tubing.
Brand: Buerkle™ 8706-0008
11.19 GBP valid until 2024-08-02
Use promo code "21702" to get your promotional price.
Code : A0
Additional Details : Weight : 0.02160kg
Description
- Cylindrical Y hose connector
- Available in a variety of sizes from 3 to 15mm dia.
- Polypropylene
- Temperature resistant up to +135°C max.
- Sterilizable
Specifications
Y Connector | |
Autoclavable | |
7 to 9 mm Hose | |
Up to 135°C Temperature-Resistant | |
Transparent |
EU Foodstuffs, RoHS | |
Polypropylene | |
10/Pk.; 20/Scale | |
Cylindrical Y | |
135°C |