missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Depth Filter
Protects and prolongs the life of RO membranes. Fisher Scientific™ Polypropylene Depth Filters are for use with Accu500 Ultrapure Water Systems.
£64.65
Specifications
For Use With (Equipment) | Accu500 Ultrapure Water System |
---|---|
Depth (Metric) | 254 mm |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
15419649
|
Fisherbrand™
|
Pore size: 10μm |
£64.65
Pack of 12 |
Estimated Shipment: 05-12-2024
Log in to see stock. |
|||||
15409649
|
Fisherbrand™
|
Pore size: 1μm |
£64.65
Pack of 12 |
Estimated Shipment: 05-12-2024
Log in to see stock. |
|||||
Description
- Available in two pore sizes: 1μm and 10μm
- Protects RO membranes
- Filters microorganisms and particles from tap water
Specifications
Accu500 Ultrapure Water System | |
254 mm |