missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Desiccator Cabinet
Shop All SP Scienceware Products
Click to view available options
Height (Metric):
21.3 cm
25.4 cm
Unit Size:
Each
Description
- Large doors maximize access to interior space
- Perforated shelves facilitate circulation of dry air
Specifications
Specifications
| Color | Clear |
| Material | Acrylic |
| No. per Pack | 1 Each |
| Shelf Type | Tray Like |
| Volume (English) | 0.21 cu. ft. |
| Length (English) | 7 in. |
| Length (Metric) | 17.8 cm |
| Width (English) | 7 in. |
| Width (English) Door | 7 in. |
| Width (Metric) | 17.8 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction