missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Polypropylene Desiccator Plate

Product Code. 10550012 Shop All Brand Products
Click to view available options
Diameter (Metric) Outer:
150 mm
200 mm
250 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10550012

Brand: BRAND™ 66025

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Polypropylene construction. Can be used with either glass or plastic dessicators.

  • Polypropylene construction
  • For use with glass or plastic desiccators
  • Central hole approx 20 mm dia.
  • Small perforations approx 5 mm dia.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 200 mm
No. per Pack 1
Product Type Desiccator Plate
Description Nominal size 200 mm, Thickness 190 mm
Material Polypropylene
For Use With (Equipment) For Desiccators
Includes Spare Parts and Accessories
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.