missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Dispenser Tips: Adapter
Polypropylene made adapter for dispenser tip 25/50 mL that is ideal in most research, scientific, and laboratory environments.
Brand: Fisherbrand™ 702638
Description
- Adapter for dispenser tip 25/50 mL
- Non-sterile
- Quantities of 10

Specifications
25 to 50 mL | |
Non-sterile | |
Polypropylene |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 7
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
40Hours
19Minutes
9Seconds
20 -
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
23Hours
19Minutes
9Seconds
20New Offer Save Up to 92% -
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
10Hours
19Minutes
9Seconds
20
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Polypropylene Dispenser Tips: Adapter > Capacity: 25 to 50mL
Spot an opportunity for improvement?Share a Content Correction