missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Swing-Out, Dual-Blade Paddle Assemblies
Swing-Out, Dual-Blade Paddle Assemblies for use in narrow-necked vessels.
£68.70 - £90.45
Specifications
Diameter (English) Shaft | 0.3 in. |
---|---|
Diameter (Metric) Shaft | 7.9 mm |
For Use With (Application) | Use these plastic paddle assemblies for mixing most acids and corrosive solutions |
Length (English) | 13.8 in. |
Length (Metric) | 350.83 mm |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11769988
|
Cole-Parmer™
06367-60 |
100 mm |
£90.45
Each |
Estimated Shipment: 12-11-2024
Log in to see stock. |
|||||
11759988
|
Cole-Parmer™
06367-40 |
60 mm |
£68.70
Each |
Estimated Shipment: 22-11-2024
Log in to see stock. |
|||||
Description
- 1 year warranty
- For use in narrow-necked vessels
Specifications
0.3 in. | |
Use these plastic paddle assemblies for mixing most acids and corrosive solutions | |
350.83 mm | |
Polypropylene |
7.9 mm | |
13.8 in. | |
Dual-Blade Paddle Assembly |