missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Polypropylene Empty FastPrep Tubes
Brand: MP Biomedicals™ 115076200
216.51 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.54000kg
Specifications
Empty FastPrep Tube | |
Polypropylene | |
Use with Color-Coded Caps | |
500 x 2 mL | |
130°C to 171°C |
2 mL | |
To Homogenize Sample | |
46 mm | |
500 x 2 mL |