missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kappes Systeme™ Polypropylene Euro Transport Box
Brand: Kappes Systeme™ 6476.00.4354
Additional Details : Weight : 0.10000kg
Specifications
Transport Box | |
Gray | |
Conveyor, Grabber Technology, Storage and Retrieval Machine | |
1/Pk. | |
600 mm | |
320 mm |
Polypropylene | |
Rectangular | |
Food Safe | |
600 x 400 x 320 mm | |
400 mm |