missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Polypropylene F-Bottom 384 Well Microplate

Brand: Eppendorf™ 0030622103
636.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description

Specifications
Standard | |
Autoclavable | |
Polypropylene | |
Sterile | |
80/Pk. |
16 x 24 | |
White, Clear Bottom | |
384 | |
Flat Bottom (F-well) |
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
New Offer Save Up to 92%
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Eppendorf™ Polypropylene F-Bottom 384 Well Microplate > Sterile: Yes; Well Color: Clear; Quantity: 80/pk
Spot an opportunity for improvement?Share a Content Correction