missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Polypropylene Luer Fitting

Ensure process integrity with full material traceability. Cole-Parmer™ Polypropylene Luer Fittings are ideal for a variety of critical applications, including syringes or small tubing. These fittings are inspected to be free from contaminants, and are fully traceable.

£27.20 - £70.25


Products 8
Product Code Brand For Use With Price Quantity & Availability  
Product Code Brand For Use With Price Quantity & Availability  
15257086
View Documents
Masterflex™
45508-50
Fits Female luer x 1/16 in. hose barb
£34.95
Pack of 25
Estimated Shipment: 13-05-2025
to see stock.
Add to basket
 
15276468
View Documents
Masterflex™
45508-12
Fits Female luer to 1/16 in. low-profile semi-rigid tubing barb This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15381452
View Documents
Masterflex™
45508-54
Fits Female luer x 1/8 in. hose barb
£27.20
Pack of 25
Estimated Shipment: 13-05-2025
to see stock.
Add to basket
 
14845571
View Documents
Masterflex™
45508-02
Fits Female luer x 3/32 in. hose barb adapter
£44.15
Pack of 25
Estimated Shipment: 17-12-2024
to see stock.
Add to basket
 
15194542
View Documents
Masterflex™
45508-06
Fits Female luer x 5/32 in. hose barb adapter
£67.75
Pack of 25
Estimated Shipment: 18-12-2024
to see stock.
Add to basket
 
15134786
View Documents
Masterflex™
45508-22
Fits Female luer x female luer adapter
£45.45
Pack of 25
Estimated Shipment: 17-12-2024
to see stock.
Add to basket
 
14860962
View Documents
Masterflex™
45508-08
Fits female luer to 3/16 in. hose barb
£29.60
Pack of 25
Estimated Shipment: 21-03-2025
to see stock.
Add to basket
 
13518820
View Documents
Masterflex™
45508-84
Fits Male Luer to Female Luer
£70.25
Pack of 25
Estimated Shipment: 13-05-2025
to see stock.
Add to basket
 
Description

Description

All parts meet tight dimensional tolerances for increased reliability and process purity.
  • Choose from a range of sizes, 1⁄16 in. to 1⁄4 in., with a variety of connection options
  • Manufactured from 100% virgin raw materials in a Class 100,000 environment
  • In compliance with ISO 594-1 standards
  • Manufactured of animal-free natural polypropylene
  • Meets USP Class VI specifications
  • Very good chemical resistance
  • Max temperature 190°F
Videos
SDS
Documents

Documents

Product Certifications