missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ark Plas Products™ Polypropylene Female Luer Lugs
Use these luers with a wide variety of medical and laboratory instruments. Ark Plas Products™ Polypropylene Female Luer Lugs feature conical tapers molded to ISO 594-1 and ISO 594-2 Standards for 6% luer tapers to ensure compatibility with all other luers molded to the same standard.
£42.80 - £49.15
Specifications
Product Type | Female Luer Lug |
---|---|
Certifications/Compliance | ISO 594-1 and 594-2 standards, RoHS Compliant, USP Class VI, FDA 21 CFR 177.1520, Animal Derivative-free, DEHP-free, BPA-free certified |
Autoclavable | Autoclavable |
Material | Polypropylene |
For Use With | Flexible tubing or threaded ports |
Product Code | Brand | Port Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Port Size | Price | Quantity & Availability | |||||
11861120
|
Ark Plas Products™
LHX70-PP0 |
1/16 in. Barb |
£44.85
Pack of 25 |
In Stock
Log in to see stock. |
|||||
11881120
|
Ark Plas Products™
LHX33-PP0 |
1/18 in. Barb |
£43.90
Pack of 25 |
In Stock
Log in to see stock. |
|||||
11751996
|
Ark Plas Products™
LHX61-PP0 |
3/16 in. Barb |
£49.15
Pack of 25 |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
11871120
|
Ark Plas Products™
LHX40-PP0 |
3/32 in. Barb |
£42.80
Pack of 25 |
In Stock
Log in to see stock. |
|||||
Description
- Natural polypropylene luer plugs
- Feature barbs designed with no parting line for reliable, leak-free use with a broad variety of medical and laboratory instruments, including syringetips and needles or stopcocks and needles
- Molded in virgin, lot-traceable material
- Ark-Plas Luer fittings include a large selection of both male and female luers available in locking or slip tip variances, as well as locking rings, bulkhead luers for panel mounting, threaded luers, adapters and plugs
Specifications
Female Luer Lug | |
Autoclavable | |
Flexible tubing or threaded ports | |
25/Pk. | |
135°C |
ISO 594-1 and 594-2 standards, RoHS Compliant, USP Class VI, FDA 21 CFR 177.1520, Animal Derivative-free, DEHP-free, BPA-free certified | |
Polypropylene | |
-17°C | |
Natural |