missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Film Freezer Boxes

Outlast cardboard boxes that are susceptible to softening and producing dust with polypropylene film construction. Fisherbrand™ Polypropylene Film Freezer Boxes provide a vastly more cost effective alternative to polycarbonate boxes.

Brand:  Fisherbrand™ HS120373

78.42 GBP valid until 2025-01-31
Use promo code "24160" to get your promotional price.


 View more versions of this product

Product Code. 15640785

  • £86.20 / Pack of 10
Estimated Shipment: 10-02-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Polypropylene construction significantly reduces the chance of mold
  • Easy self-assemble boxes shipped flat-packed
  • More durable than card boxes as they are not susceptible to moisture
  • Dividers included with the boxes
  • Store down to temperatures of –80°C
  • Can be used in mechanical freezers and vessels down to –196°C (Vapour Phase only)
Specifications

Specifications

Yes
Polypropylene
Freezer Box
Dividers
-196°C
9 x 9
125 x 125 x 49 mm
125 mm
12.1 mm
Purple
Square
81 (1.5 to 2 mL Tubes)
-80°C
10/Pk.
Down to -80°C
125 mm
49 mm
1.03 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.