missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Micropipette Filter Tip
Incase of over-aspiration these tips feature orifices that are sized to completely empty the tip. Kartell™ Micropipette Filter Tip eliminates cross-contamination of samples and is compatable with most micropipette brands.
Brand: Kartell™ 0963100
This item is not returnable.
View return policy
Description
- Includes a filter
- DNA-free
- RNA-free
- Cadmium-free
- Apyrogenic
- Sterilized by gamma radiation
- Autoclavable at 121°C for 20 minutes
- Designed for use in molecular biology, cell cultures, bacteriology, virology, immunology and radioimmunology
Specifications
101 to 1000 μL | |
Sterile | |
Autoclavable | |
Molecular biology, cell cultures, bacteriology, and more | |
Rack ster. | |
Tip |
Filtered | |
Natural | |
CE/IVD | |
Gamma Radiation | |
Eppendorf™, Gilson™, Socorex™, Biohit™, Nichiryo™, Brand™, Hamilton™ | |
Polypropylene |