missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Micropipette Filter Tip

Incase of over-aspiration these tips feature orifices that are sized to completely empty the tip. Kartell™ Micropipette Filter Tip eliminates cross-contamination of samples and is compatable with most micropipette brands.

Brand:  Kartell™ 0963700

156.81 GBP valid until 2024-09-27
Use promo code "21716" to get your promotional price.


 View more versions of this product

Product Code. 12583247

  • £194.00 / Pack of 960
Estimated Shipment: 18-10-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Includes a filter
  • DNA-free
  • RNA-free
  • Cadmium-free
  • Apyrogenic
  • Sterilized by gamma radiation
  • Autoclavable at 121°C for 20 minutes
  • Designed for use in molecular biology, cell cultures, bacteriology, virology, immunology and radioimmunology
Specifications

Specifications

5 to 300 μL
Sterile
Autoclavable
Molecular biology, cell cultures, bacteriology, and more
Rack ster.
Tip
Filtered
Natural
CE/IVD
Gamma Radiation
Eppendorf™, Gilson™, Biohit™, Hamilton™
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers