missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Full-Size Test Tube Racks, 72 x 13mm
GREENER_CHOICE

Molded in a single, continuous piece. Fisherbrand™ Polypropylene Full-Size Test Tube Racks, 72 x 13mm are highly resistant to heat and chemical attack.

Brand:  Fisherbrand™ HS27551A

132.51 GBP valid until 2025-03-31
Use promo code "24162" to get your promotional price.


 View more versions of this product

Product Code. 15370430

  • £145.00 / Pack of 8
Estimated Shipment: 25-04-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Made from polypropylene.
  • Offers good chemical and heat resistance (0 to 110°C)
  • Not recommended for autoclaving
  • Molded coordinates for tube orientation
  • Stable design for use in water baths
  • Flat labeling area for easier identification
Specifications

Specifications

Test Tube Rack
White
Polypropylene
Teardrop-shaped Openings
8/Pk.
104 x 202 x 59mm
202 mm
13 mm
Not Autoclavable
Tubes (13 mm), Tubes (5 to 10 mL)
72
5 to 10mL test tubes
0°C to 110°C
104 mm
59 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

  • Fisherbrand
    Get up to 60% off select Fisherbrand products
    Promo Code: 24162

    Expires2025-03-31

    Days

    2

    Hours

    16

    Minutes

    35

    Seconds

    31
    New Offer

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions Save Now
  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    32

    Hours

    16

    Minutes

    35

    Seconds

    31
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Polypropylene Full-Size Test Tube Racks, 72 x 13mm > Color: White, Dimensions (L x W x H): 104 x 202 x 59mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.