missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Polypropylene Funnel with Fluted Interior

Product Code. p-8764001 Shop All Brand Products
Click to view available options
Diameter (Metric)Top:
65 mm
120 mm
150 mm
Diameter (Metric) Stem:
9 mm
11 mm
14 mm
Unit Size:
Each
Pack of 20
This item is not returnable. View return policy

Product Code. 10140231

Brand: BRAND™ 148220

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Polypropylene construction. Short wide stem provides smooth, quick funneling.

  • Polypropylene construction
  • Short, wide stem
  • Includes internal fluting
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 65 mm
Diameter (Metric) Stem 9 mm
Material Polypropylene
Length (Metric) Stem 63 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.