Learn More
Kartell™ Polypropylene Funnel Holders
Manufactured from polypropylene for durability and strength. Kartell™ Polypropylene Funnel Holders support a variety of funnel types and sizes.
Brand: Kartell™ 0026800
Code : 02
Additional Details : Weight : 0.05760kg
Description
Manufactured from polypropylene for durability and strength. Kartell™ Polypropylene Funnel Holders support a variety of funnel types and sizes.
- Supplied with two olives for tight fit on supporting rods
- Available in horseshoe style for larger separating funnels and circular style for small funnels
- Circular holder can be used with powder funnels with stem diameter not exceeding 35mm
- Horseshoe holder
Specifications
Circular funnel holder | |
Polypropylene | |
One | |
Funnel Holder |
supporting rod and funnels from 25 to 170mm, powder funnels without adapter | |
2 olives for use with rods from 8 to 14mm, adapter for funnels as small as 25mm | |
1 Each |