Learn More
Buerkle™ Polypropylene Funnel Stand
A sturdy and stable funnel stand, resistant to chemicals, shatterproof and with continuously variable height adjustment.
Brand: Buerkle™ 9622-0400
111.66 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : A0
Additional Details : Weight : 1.22650kg
Description
- Polypropylene base, chrome-plated steel stand
- Continuously variable height adjustment with innovative magnet concept
- Also makes an excellent filtering stand
- No clamping screws necessary
- Adjusts easily and flexibly with one hand
Specifications
Polypropylene | |
550 mm | |
150 mm | |
4-place base, stand rod, 4 funnel holders, 4 standard funnel reducers | |
White | |
1.7 lb. |
500 mm | |
5.90 in. | |
4 funnels | |
Funnel stand | |
Funnel stand for 4 funnels | |
0.8 kg |