Learn More
Brady™ Polypropylene Gate Valve Lockout
This Polypropylene Gate Valve Lockout has a unique knockout center that accommodates OS and Y or rising stem valves. Lockout accepts locks with shackles up to 9.53 mm diameter. Danger labels in English, Spanish and French are included.
Brand: Brady™ 065588
Description
- Our gate valve lockouts have an unique knockout centre accommodates OS and Y or ''rising stem'' valves.
- Lockouts accept locks with shackles up to 9.53 mm diameter.
- Danger labels in English, Spanish and French are included.
Specifications
Gate Valve Lockout | |
Blue | |
OSHA 1910.147 | |
10.52 in | |
267.21 mm | |
76.20 x 318.30 x 276.20 mm | |
Lockout Tagout | |
276.2 mm | |
1 Ea. | |
318.3 mm |
GATE VALVE LOCKOUTS GVLO 6.5-10 BLUE | |
Polypropylene | |
Brady Gate Valve Lockouts | |
0.38 in. | |
9.7 mm | |
318.30 x 276.20 mm | |
10.87 in. | |
Danger labels in English, Spanish, and French | |
12.53 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.