missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polypropylene and Glass Fiber Reinforced Lock for Circuit Breakers
Brand: Brady™ 065965
Code : 50
Additional Details : Weight : 0.08210kg
Specifications
No Hole Circuit Breaker Lockout | |
Glass-filled Nylon, Glass-filled Nylon | |
No Hole Circuit Breaker Lockout - 277 Volt Device | |
24 mm | |
56 mm |
Red/Black | |
UL 94 HB | |
56.00 x 24.10 mm | |
6 Pk. |