missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polypropylene Graduated Wide Mouth Bottles
Click to view available options
Capacity (Metric):
100 mL
500 mL
1000 mL
2000 mL
Closure Size:
GL 32
GL 45
GL 63
Diameter (Metric) Inner Neck:
24 mm
38 mm
55 mm
Graduations:
20mL
100mL
Description
Manufactured from polypropylene for excellent chemical and thermal stability. Kartell™ Polypropylene Graduated Wide Mouth Bottles has a wide mouth for easy filling and emptying of liquid or powder samples.
- Autoclavable
- Sturdy, rupture-proof bottle
- Long neck thread ensures leakproof closure
- Conforms to DIN 13316 and 168
- Suitable for foodstuff
Specifications
Specifications
Capacity (Metric) | 500 mL |
Capacity (English) | 16.9 oz. |
Diameter (Metric) Inner Neck | 38 mm |
Material | Polypropylene |
No. per Pack | 1 Each |
Graduations | 100mL |
Certifications/Compliance | DIN 13316 and 168 |
Closure Included | Yes |
Autoclavable | Autoclavable |
Graduated | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'