missing translation for 'onlineSavingsMsg'
Learn More
Karl Hecht™ Polypropylene (Griffin) Beaker Product Code.: 10013621

Karl Hecht™ Polypropylene (Griffin) Beaker

Product Code. 10013621
25 mL
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
400 mL
600 mL
1000 mL
2000 mL
5000 mL
This item is not returnable. View return policy

Product Code. 10013621

Brand: Karl Hecht™ 41935012

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Use this low form, high transparency beaker for daily laboratory needs. Karl Hecht™ Polypropylene (Griffin) Beaker is antistatic, autoclavable, and includes a rim, spout, and printed blue volumetric scale.

  • Polypropylene construction.
  • Low form design.
  • High transparency, antistatic material.
  • Rim and spout.
  • Printed blue scale.
  • Use at temperatures up to 135°C.
  • Autoclavable (121°C).

Specifications

Diameter (Metric) Inner 31mm
Capacity (Metric) 25 mL
Material Polypropylene
Height (Metric) 47mm
Increments 1mL
Temperature (Metric) Max. Operating 135°C
Width (Metric) 31mm
Autoclavable Autoclavable
Graduated Yes
Certifications/Compliance ISO 7056
Style Griffin, Low Form
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Karl Hecht™ Polypropylene (Griffin) Beaker >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.