missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Polypropylene Griffin Beakers

Manufactured with highly transparent polypropylene for optimum visibility. Vitlab™ Polypropylene Griffin Beakers are embossed with easily readable raised blue scale for accurate measurement.

Brand:  VITLAB™ 611081

16.87 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 15712096

  • £20.50 / Pack of 6
Estimated Shipment: 05-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Highly transparent
  • To preserve markings, do not clean at temperatures exceeding 60°C
  • Conditionally autoclavable at 121°C, for design with raised graduations
  • Suitable for foodstuff
  • Manufactured in accordance with ISO 7056
Specifications

Specifications

Translucent
400 mL
111.5 mm
6/Pk.
Beaker
Yes
Molded and Printed Graduated Scale
87 mm
Polypropylene
50 mL
125°C
Autoclavable
ISO 7056
Griffin
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers