missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Polypropylene Griffin Beakers
Click to view available options
Capacity (Metric):
10 mL
25 mL
Scale:
Blue Printed Scale
Autoclavable:
Conditionally
Unit Size:
Pack of 12
Description
- Durable, lightweight polypropylene that is heat resistant and chemically inert
- Highly transparent with a blue scale for easy identification, measuring and monitoring
- Ideal for a variety of lab purposes and experiments
- Manufactured according to ISO 7056 standards
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 30 mm |
| Capacity (Metric) | 10 mL |
| Material | Polypropylene |
| For Use With (Application) | For Volume Measurement |
| Height (Metric) | 36 mm |
| Increments | 2 mL |
| Quantity | 12 Pk. |
| Type | Beaker |
| Autoclavable | Conditionally |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction