Learn More
Buerkle™ Polypropylene Straight Connectors with Conical Nozzles
Manufactured from polypropylene for high thermal resistance. Buerkle™ Polypropylene Straight Connectors with Conical Nozzles resist temperatures up to 135°C.
Brand: Buerkle™ 8700-0406
13.39 GBP valid until 2025-03-31
Use promo code "24222" to get your promotional price.
Description
Cylindrical straight hose connector with conical nozzles- Polypropylene
- Autoclavable to 121°C
- Suitable for foodstuff
- Available in a wide range of diameters for varying hose sizes
Specifications
EU Foodstuffs, RoHS | |
Polypropylene | |
10/Pk.; 10/Scale | |
Hose Tubing Connector |
Autoclavable | |
3 to 5 mm Hose | |
Straight |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Consumables Monthly Promotion
Explore exclusive monthly deals on essential consumables for unbeatable savings.Promo Code: 24222Expires: 2025-03-31
Days
13Hours
20Minutes
43Seconds
42New Offer Save Up to 92%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.