Learn More
Buerkle™ Polypropylene Straight Connectors with Conical Nozzles
Manufactured from polypropylene for high thermal resistance. Buerkle™ Polypropylene Straight Connectors with Conical Nozzles resist temperatures up to 135°C.
Brand: Buerkle™ 8700-0608
8.00 GBP valid until 2024-08-02
Use promo code "21702" to get your promotional price.
Code : 03
Additional Details : Weight : 0.01800kg
Description
Cylindrical straight hose connector with conical nozzles- Polypropylene
- Autoclavable to 121°C
- Suitable for foodstuff
- Available in a wide range of diameters for varying hose sizes
Specifications
Hose Tubing Connector | |
Autoclavable | |
5 to 7 mm Hose | |
Straight |
EU Foodstuffs, RoHS | |
Polypropylene | |
10/Pk.; 10/Scale |