missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polypropylene Straight Connectors with Conical Nozzles
Manufactured from polypropylene for high thermal resistance. Buerkle™ Polypropylene Straight Connectors with Conical Nozzles resist temperatures up to 135°C.
£14.50 - £25.90
Specifications
Product Type | Hose Tubing Connector |
---|---|
Certifications/Compliance | EU Foodstuffs, RoHS |
Autoclavable | Autoclavable |
Material | Polypropylene |
Packaging Quantity | 10/Pk.; 10/Scale |
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | |||||
10249391
|
Buerkle™
8700-0406 |
3 to 5 mm Hose |
£14.50
Pack of 10 |
In Stock
Log in to see stock. |
|||||
10620143
|
Buerkle™
8700-0608 |
5 to 7 mm Hose |
£15.48
Pack of 10 |
In Stock
Log in to see stock. |
|||||
10198251
|
Buerkle™
8700-0810 |
7 to 10 mm Hose |
£18.40
Pack of 10 |
In Stock
Log in to see stock. |
|||||
10289341
|
Buerkle™
8700-1012 |
9 to 12 mm Hose |
£20.79
Pack of 10 |
In Stock
Log in to see stock. |
|||||
10138161
|
Buerkle™
8700-1214 |
11 to 14 mm Hose |
£25.90
Pack of 10 |
In Stock
Log in to see stock. |
|||||
10486891
|
Buerkle™
8700-1416 |
13 to 15 mm Hose |
£17.40
Pack of 10 |
In Stock
Log in to see stock. |
|||||
Descrizione
Cylindrical straight hose connector with conical nozzles- Polypropylene
- Autoclavable to 121°C
- Suitable for foodstuff
- Available in a wide range of diameters for varying hose sizes
Specifica
Hose Tubing Connector | |
Autoclavable | |
10/Pk.; 10/Scale |
EU Foodstuffs, RoHS | |
Polypropylene | |
Straight |