missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polypropylene Hubbell Barrier of Industrial Plug Connections
The Polypropylene Hubbell Barrier of Industrial Plug Connections effectively secures all larger of your industrial plug connections.
Brand: Brady™ 065695
Code : 50
Additional Details : Weight : 0.20640kg
Description
- Effectively secures all larger of your industrial plug connections.
Specifications
Hubbell Plugout Lockout Device | |
Polypropylene | |
Hubbell Plugout for Industrial Plug Connections - Small | |
0.28 in. | |
7 mm | |
Lockout Tagout | |
185.7 mm | |
185 mm | |
4.17 in. |
Yellow | |
OSHA 1910.147 | |
3.11 in. | |
79 mm | |
106.00 x 80 mm | |
7.31 in. | |
7.3 in. | |
1 Ea. | |
106 mm |