missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polypropylene: ISO Safety Sign - Direction arrow 45°, Top Right Corner, Green
Sign compliant to ISO 7010.
Brand: Brady™ 814393
Additional Details : Weight : 0.09200kg
Description
- Polypropylene
- For indoor and outdoor use
Specifications
ISO 7010 | |
Indoor and Outdoor | |
1.501 mm | |
-40°C to 120°C | |
Global |
Polypropylene | |
250 mm | |
250 mm | |
Square | |
White on Green |