missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polypropylene: ISO Safety Sign - Direction arrow 45°, Top Right Corner, Green
Sign compliant to ISO 7010.
Marca: Brady™ 814390
Detalles adicionales : Weight : 0.01600kg
Descripción
- Polypropylene
- For indoor and outdoor use
Especificaciones
ISO 7010 | |
Indoor and Outdoor | |
1.501 mm | |
-40°C to 120°C | |
Global |
Polypropylene | |
100 mm | |
100 mm | |
Square | |
White on Green |