missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polypropylene: ISO Safety Sign - Direction arrow 90°, To the right, Red
Sign compliant to ISO 7010.
£5.95 - £19.85
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Material | Polypropylene |
For Use With (Application) | Indoor and Outdoor |
Thickness | 1.501 mm |
Temperature Range (Metric) | -40°C to 120°C |
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
15674777
|
Brady™
830802 |
100 mm | 100 mm |
£5.95
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||||
15684777
|
Brady™
830803 |
148 mm | 148 mm |
£9.25
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||||
15694777
|
Brady™
830804 |
200 mm | 200 mm |
£10.50
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||||
15604787
|
Brady™
830805 |
250 mm | 250 mm |
£14.20
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||||
15614787
|
Brady™
830807 |
315 mm | 315 mm |
£14.55
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||||
15624787
|
Brady™
830808 |
400 mm | 400 mm |
£19.85
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||||
Description
- Polypropylene
- For indoor and outdoor use
Specifications
ISO 7010 | |
Indoor and Outdoor | |
-40°C to 120°C | |
Global |
Polypropylene | |
1.501 mm | |
Square | |
White on Red |